missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ PS PharmaScoops™ (Red)

Disposable Red SteriWare™ PS PharmaScoops™ are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.
Brand: Sampling Systems™ 8045R-60
This item is not returnable.
View return policy
Description
- Our disposable Red Scoops are a popular item for use in laboratory, production and quality work.
- The bright red color means that they can be easily seen if left in the powder by mistake.
- The Red scoops are perfect for food, chemical and pharma use.
- Our complete range of disposable SteriWare™ powder scoops (spades) are manufactured and bagged in a class 100,000 cleanroom to ensure cleanliness.
- They are designed to be used straight from the bag without the need for costly cleaning.
- The sterile scoops have a sterility assurance level SAL 10-6.
- PharmaScoops™ are ideal for both sampling and dispensing powders and granules.
- The scoops can be used straight from the bag.
- The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
- The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
- Made from food grade PS.
- Conforms to the latest FDA and EU requirements.
- BSE/TSE free.
- Polystyrene (PS) is ideal for most applications as it is strong and rigid.
- Huge range of sizes from 30 mL to 2500 mL
Specifications
Disposable Scoop | |
Not Autoclavable | |
60 mL | |
Non-sterile | |
Individually Bagged |
Polystyrene | |
2.03 oz. | |
Reusable | |
Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ PS PharmaScoops™ (Red) > Capacity, Metric: 60mL
Spot an opportunity for improvement?Share a Content Correction