missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Stirring Bar Sets

Stirring bars available in oval and cylindrical shape sets

Brand:  Heidolph Instruments 509-55000-00

16.66 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10393073

  • £17.54 / Pack of 3
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Oval Stir Bars:

  • Shape is similar to that of the flask and ensures complete mixing
  • Equipped with an oval magnetic core, more force is available than with a cylindrical magnetic core
  • For applications in:
    • Round bottom flasks e.g. for reaction mixtures

Cylindrical Stir Bars:

  • Smooth operating conditions at optimum contact area
  • Long lifetime
  • For applications in:
    • Beakers
    • Crystallizing dishes
    • Heating bathes
    • Other flat bottom vessels
Specifications

Specifications

10 mm
30 x 10 mm
3/Pk.
Autoclavable
Oval
PTFE
White
PTFE
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers