missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Stirring Bar Sets
Stirring bars available in oval and cylindrical shape sets
£8.26 - £25.08
Product Code | Brand | Dimensions (L x W x H) | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Shape | Price | Quantity & Availability | ||||
10393073
|
Heidolph Instruments
509-55000-00 |
30 x 10 mm | Oval |
£17.54
Pack of 3 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10157841
|
Heidolph Instruments
509-56000-00 |
25, 40, 50 mm | Cylinder |
£25.08
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10333033
|
Heidolph Instruments
509-53000-00 |
15 x 6 mm | Oval |
£8.26
Pack of 3 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
Oval Stir Bars:
- Shape is similar to that of the flask and ensures complete mixing
- Equipped with an oval magnetic core, more force is available than with a cylindrical magnetic core
- For applications in:
- Round bottom flasks e.g. for reaction mixtures
Cylindrical Stir Bars:
- Smooth operating conditions at optimum contact area
- Long lifetime
- For applications in:
- Beakers
- Crystallizing dishes
- Heating bathes
- Other flat bottom vessels
Specifications
Autoclavable | |
White | |
PTFE | |
PTFE |