missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Storage Box

The Storage Box is for the storage of sealant mat.

Brand:  asecos™ 13094

Additional Details : Weight : 2.05000kg

 View more versions of this product

Product Code. 17836536

  • £95.40 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Made of polyethylene
  • With handle and lid
  • Can be wall mounted
Specifications

Specifications

Yellow
Storage Box
190.00 mm
190.00 mm
210.00 mm
675.00 mm
2.05 kg
Polyethylene
7.48 in.
7.48 in.
8.27 in.
26.57 in.
4.52 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers