missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Storage Box for Centrifuge Tubes
Freezable to -80°
Brand: Labcon 2704-220-000-9
Description
- Storage Box
- Holds centrifuge tubes
- Made of polypropylene
- Freezable to -80°C
- Includes clear lid
- 2 boxes per case
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Blue | |
Polypropylene | |
Storage | |
2 Boxes / case |
Freezer Storage Box | |
Autoclavable | |
16 | |
Non-sterile | |
Holds Most Popular 50 mL Centrifuge Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction