missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Storage Box for Centrifuge Tubes
Freezable to -80°
£54.13 - £55.32
Specifications
Product Type | Freezer Storage Box |
---|---|
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
Clean Claims | Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
16693992
|
Labcon
2703-220-000-9 |
Holds Most Popular 15 mL Centrifuge Tubes | 36 |
£54.13
Pack of 2 |
In Stock
Log in to see stock. |
||||
16604002
|
Labcon
2704-220-000-9 |
Holds Most Popular 50 mL Centrifuge Tubes | 16 |
£55.32
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
- Storage Box
- Holds centrifuge tubes
- Made of polypropylene
- Freezable to -80°C
- Includes clear lid
- 2 boxes per case
- Made in USA
Specifications
Freezer Storage Box | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Polypropylene | |
Storage |
ISO 9001:2015; FDA CFR21 GMP | |
Autoclavable | |
Non-sterile | |
2 Boxes / case |