missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Storage Boxes

Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.

Brand:  Eppendorf™ 0030140516

27.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15690187

  • £29.02 / Pack of 3
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Flexible and optimized combination options for the different box formats
  • Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
  • Reliable individual alpha-numeric laser labeled code assigned to each sample location
  • Minimizes allocation errors
  • Provides high-contrast readability
  • Remains permanently
  • Five additional inscription labels on lid enable user-specific labeling
  • Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
  • 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
  • Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
  • Compatible with common freezer rack systems and the different inner grid variants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage Box
Polypropylene
Yes
3 pcs.
2 in.
81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
81
9 x 9
52.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Storage Boxes > Holds: 81 cryogenic tubes (1 to 2mL) w/screw cap; Height: 52.8mm (2 in.); No. of Racks: 9 x 9; No. per Pack: 3 pcs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.