missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

Brand:  Thermo Scientific™ B7999-2A

 View more versions of this product

Product Code. 11528250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include vials with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and septa in polybags.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

13-425 Screw Vial, 4 mL
Amber
Glass
Flat Bottom
45 mm
Screw Cap
15 mm
15 mm
4 mL
4 mL
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Storage Vials > Amber Glass; 1 dr. (4mL)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.