missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

Brand:  Thermo Scientific™ B7999-6

57.75 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.



Code : 17

Additional Details : Weight : 2.03400kg

 View more versions of this product

Product Code. 12201182

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Specifications

Specifications

24-400 Screw Vial Screw Cap (Not included), 40 mL
Clear
Glass
Flat Bottom
95 mm
Screw Cap
28 mm
28 mm
40 mL
40 mL
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.