missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Blue Cap
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP53C-001
86.24 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Blue | |
Clear | |
264/Cs. |
Yes | |
Straight | |
180 mL | |
Screw Cap | |
No Label | |
264/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction