missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Green Cap
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
£103.86 - £154.83
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Shape | Straight |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15488804
|
Gosselin™
TP30C-014 |
40 mL |
£154.83
Pack of 1000 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15428834
|
Gosselin™
TP52C-014 |
125 mL |
£132.54
Pack of 380 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15448844
|
Gosselin™
TP53C-014 |
180 mL |
£103.86
Pack of 264 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Non-sterile | |
Screw Cap | |
No Label |
Yes | |
Straight | |
Green | |
Clear |