missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences Strep-Tactin™XT 4Flow™ Resin
Shop All IBA Lifesciences Products

Click to view available options
Quantity:
4 mL
20 mL
50 mL
1000 mL
Unit Size:
1 set
1000mL
Description
- Strep-Tactin™XT 4Flow™ is a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
- Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (> 95%), and highest binding affinity, the resin is recommended for all protein classes, especially for low abundant or challenging proteins.
- The low concentrated agarose allows for the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
- In addition, Strep-Tactin™XT 4Flow™ enables the application of denaturing agents such as urea.
- The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
- To pack a column with 1 mL resin bed volume, 2 mL 50% suspension are necessary.
Specifications
Specifications
| Description | Resin |
| Quantity | 1000 mL |
| For Use With (Application) | Purify Strep-Tag™II or Twin-Strep-Tag™ Fusion Proteins |
For Research Use Only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction