missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Streptavidin Mag Sepharose™ Magnetic Bead
For simple and efficient enrichment of target proteins by immunoprecipitation and purification of biotinylated biomolecules
£167.00 - £353.00
Specifications
Color | White |
---|---|
Content And Storage | 4°C to 8°C |
Form | Liquid |
For Use With (Application) | For simple and efficient enrichment of target Proteins by immunoprecipitation and purification of Biotinylated biomolecules |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11757564
|
Cytiva
28-9857-99 |
5 x 1 mL |
£353.00
5mL |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11791456
|
Cytiva
28-9857-38 |
2 x 1 mL |
£167.00
2mL |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
Streptavidin Mag Sepharose uses the strong interaction between biotin and streptavidin ligand, which is immobilized on magnetic beads.
- High-capacity small-scale purification of proteins from cell lysates and biological fluids
- Provides high purity and yield
- Allows easy parallel screening of proteins with high repeatability
- Simple enrichment of proteins from small or large sample volumes (low μl to high ml scale)
- The beads are available in two pack sizes: 2 × 1mL 10% medium slurry and 5 × 1mL 10% medium slurry
- A milliliter of 10% medium slurry is the same as 100 μl sedimented medium which is sufficient for 20 purification runs according to the recommended immunoprecipitation protocol
- Binding capacity: >300μg biotinulated BSA/mL of medium slurry
- Stability: stable
- Immunoprecipitation
- Purification
- Biomarker reseach
Specifications
White | |
4°C to 8°C | |
Liquid | |
For simple and efficient enrichment of target Proteins by immunoprecipitation and purification of Biotinylated biomolecules |