missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ String Knits™ 76-100 Series Natural Cotton Light Weight Gloves
Can be worn on their own or as liners. Permits a longer, more comfortable wear with no weak points which might split or fray.
Brand: Ansell™ 76100090
16.72 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Stringknit construction allows good air flow to the hand.
- Hands don't become hot and sweaty.
- Ambidextrous: No need to pair, therefore more economical.
- All styles washable at 40°C.
- Will not shrink, stiffen or lose their shape.
- More hygienic for the wearer, better value for the provider.

Specifications
Cotton | |
Cotton | |
10 gauge | |
Lightweight Gloves | |
76-100 | |
Knit | |
12 Pairs | |
76-100 |
Seamless Knit | |
Natural | |
Cotton | |
9 | |
Natural | |
Cotton | |
Mechanical protection |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ String Knits™ 76-100 Series Natural Cotton Light Weight Gloves > Size: 9
Spot an opportunity for improvement?Share a Content Correction