missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Strip Plate Sealing Films
Sealing films in individually separable strips allow sealing of individual columns on 96-well plates.
Brand: BRAND™ 781383
71.68 GBP valid until 2024-12-31
Use promo code "21902" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
Specifications
Polyester | |
101 mm | |
PCR and storage | |
Strip Sealing Film | |
Yes | |
-80°C to +120°C |
Non-sterile | |
10 mm | |
1x8 well (8 strips/sheet) | |
Acrylic | |
No |