missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Strip Plate Sealing Films
Sealing films in individually separable strips allow sealing of individual columns on 96-well plates.
£54.50 - £79.20
Specifications
Sterility | Non-sterile |
---|---|
Length (Metric) | 101 mm |
Width (Metric) | 10 mm |
For Use With (Application) | PCR and storage |
Product Type | Strip Sealing Film |
Description
Specifications
Non-sterile | |
10 mm | |
Strip Sealing Film | |
Yes |
101 mm | |
PCR and storage | |
Acrylic | |
-80°C to +120°C |