missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile
GREENER_CHOICEBIOPHARMA

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.

Brand:  Corning™ 4250

118.47 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 10633053

  • £158.03 / Pack of 200
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
Polystyrene
Yes
13.54 in.
Anti-Drip
Red
34.4 cm
Single-use
Non-pyrogenic, DNase, RNase-free
Sterile
0.2 mL
10 mL
Bulk
25 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile > Regular; 25 mL; Bulk Bag; 200/Cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.