missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Borosilicate Glass Hybridization Bottles
These Stuart™ Borosilicate Glass Hybridization Bottles for Cole-Parmer™ INC-200D-H Series Stuart Hybridization Incubator/Shakers offer a wide range of options for any application.
Brand: Cole-Parmer™ 39454-97
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Choose from a wide range of accessories for your Cole-Parmer hybridization incubator.
- Select from differnt capacity rotisseries and bottles to suit your specific applicaiton.
Specifications
Polyester | |
Hybridization Bottle | |
33.6 mm | |
40 mm | |
Cap |
10.2 in. | |
1.3 in. | |
1 Ea. | |
Borosilicate Glass | |
260 mm |