missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Borosilicate Glass Hybridization Bottles
These Stuart™ Borosilicate Glass Hybridization Bottles for Cole-Parmer™ INC-200D-H Series Stuart Hybridization Incubator/Shakers offer a wide range of options for any application.
£103.48 - £190.00
Specifications
Closure Material | Polyester |
---|---|
Material | Borosilicate Glass |
Product Type | Hybridization Bottle |
For Use With (Equipment) | Cap |
Packaging | 1 Ea. |
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
12028503
|
Cole-Parmer™
39454-99 |
170 mm | 40 mm |
£103.48
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12008503
|
Cole-Parmer™
39454-97 |
260 mm | 40 mm |
£116.91
Each |
In Stock
Log in to see stock. |
||||
12018503
|
Cole-Parmer™
39454-98 |
260 mm | 75 mm |
£190.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Choose from a wide range of accessories for your Cole-Parmer hybridization incubator.
- Select from differnt capacity rotisseries and bottles to suit your specific applicaiton.
Specifications
Polyester | |
Hybridization Bottle | |
1 Ea. |
Borosilicate Glass | |
Cap |