missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube

This glass HI-200 Series Hybridization Incubator Tube features a low probe volume, even with large glass tubes. The rotation and design ensures volumes as low as 5 mL can be used and recovered.

Brand:  Cole-Parmer™ 39455-17

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12142080

  • £208.22 / Pack of 4
Estimated Shipment: 24-10-2024
to see stock.
Add to basket

Description

Description

  • Tubes and other accessories can be accomodated at the same time for multiple uses.
  • Unique slot-in tubes; with tube rotation speed of 0 to 20 rpm, controllable to suit your application.
  • Radioactive safe; protective casing and non-drip tube design minimizes risk to user.
  • Manufactured from thick, durable borosilicate glass.
  • Easy pour - non-drip, safe, and convenient.
  • Sealing ring - O-ring sealed end caps ensure no leakage.
  • Escape thread on screw cap - easy opening with no vacuum problems.
Specifications

Specifications

Screw on End Cap
Hybridization Tube
32 mm
Screw-on End Caps
8.1 in.
4 Pack
Borosilicate Glass
205 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers