missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube
This glass HI-200 Series Hybridization Incubator Tube features a low probe volume, even with large glass tubes. The rotation and design ensures volumes as low as 5 mL can be used and recovered.
£177.33 - £208.22
Product Code | Brand | Length (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Closure Type | Price | Quantity & Availability | ||||
12142080
|
Cole-Parmer™
39455-17 |
205 mm | Screw-on End Caps |
£208.22
Pack of 4 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
12093765
|
Cole-Parmer™
39455-10 |
200 mm | Not Included |
£177.33
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Tubes and other accessories can be accomodated at the same time for multiple uses.
- Unique slot-in tubes; with tube rotation speed of 0 to 20 rpm, controllable to suit your application.
- Radioactive safe; protective casing and non-drip tube design minimizes risk to user.
- Manufactured from thick, durable borosilicate glass.
- Easy pour - non-drip, safe, and convenient.
- Sealing ring - O-ring sealed end caps ensure no leakage.
- Escape thread on screw cap - easy opening with no vacuum problems.
Specifications
Borosilicate Glass | |
Hybridization Tube |