missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ HM2000C Model Heating Mantle
Brand: Cole-Parmer™ 10112-62
This item is not returnable.
View return policy
Specifications
2000 mL | |
175 x 175 x 170mm | |
230 V | |
HM2000C | |
Round | |
175mm | |
450°C | |
50/60 Hz |
175 mm | |
150 mm | |
230V, 50/60Hz, 100w | |
Aluminum | |
360w | |
Heating Mantle | |
Emergency cut out which will automatically trigger in the event of a spillage |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
14Minutes
7Seconds
9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ HM2000C Model Heating Mantle > Capacity: 2000mL
Spot an opportunity for improvement?Share a Content Correction