missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMU Series Controlled Mantle

Used in chemistry to heat liquids in round bottom flasks. Electrothermal™ CMU Series Controlled Mantle includes a stainless steel grounded earth screen covering the element and is double-fused for added safety.

Brand:  Electrothermal™ 03012-43

469.17 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15541620

  • £598.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 'Burn off' procedure at the end of the manufacturing process enables use straight out of the box.
  • Includes grounded earth screen and double fuses
  • Automatically cut out to protect the user from electric shocks.
  • Round bottom flask capacity of between 50 to 5000mL
  • Element temperatures up to 450°C
  • Built-in energy regulator
  • Indicator lamps for power and heater operation
  • Replaceable insulated heater cartridge
  • An easy to clean powder coated aluminum outer casing
  • “Cool-to-the-touch” exterior
  • Non-skid feet and support rod bracket
  • Support rodes not included
Specifications

Specifications

500 mL
230 V
UK and EU plug
1.5kg
50/60 Hz
220 x 220 x 170mm
Powder-coated aluminum
330w
450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Electrothermal™ CMU Series Controlled Mantle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.