missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bolt™ Empty Mini Gel Cassettes

Allows users to pour custom gel formulations while still enjoying the advantages of the Mini Gel Tank

Brand:  Invitrogen™ NW2010

Product Code. 15394604

  • £57.75 / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Bolt Empty Gel Cassettes give you the option of pouring your own special gel type while still enjoying the advantages of the Mini Gel Tank and XCell SureLock Mini-Cell. The cassettes are sealed on three sides (so no gel leakage) and feature the unique wedge-shaped well. They are available in the standard 1-mm thickness and can be used with Bolt™ 10- or 12-well combs (Cat. No. NW3010 and NW3012). Since Bolt™ empty cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Mini Gel Tank and XCell SureLock Mini-Cell
Bolt
20 cassettes
Mini (8 x 8 cm)
Empty Mini Gel Cassette
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3007778 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberNW2010
Lot Number2458927 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberNW2010
Lot Number2458931 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberNW2010
Lot Number2507572 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberNW2010
Lot Number2536348 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberNW2010
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Bolt™ Empty Mini Gel Cassettes > 8 x 8cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.