missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TOC Ion Exchange Cartridges

To remove organic substances and very fine particles from water. Fisherbrand™ TOC Ion Exchange Cartridges have a mixed bed of granular resins.

Brand:  Fisherbrand™ TOC

90.62 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11914199

  • £94.40 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Detection of saturation by color change
  • Direct connection to the water network
  • No electrical connection needed
Specifications

Specifications

Non visible by discoloration (Change at saturation of R3 ion exchanger preceding it)
30 L/hr.
50 cm
TOC
35°C
Cartridge
60 mm
Depends on the quality of the inlet water
Ion Exchanger
For the treatment of ultrapure water in the electronics industry in the manufacture of disk drives, monitors, CD-ROM, specialized semiconductors, integrated circuits
1 Each
10°C to 35°C
500 mm
1.35 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ TOC Ion Exchange Cartridges > Height: 500mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.