missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Magnetic Analog Stirrer
Custom designed Stuart™ Magnetic Analog Stirrers provide precision stirring up to 1400 rpm
Marca: Cole-Parmer™ SS151W
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Capable of mixing large volumes, up to 15 L
- Stirring speed is indicated by a ‘hockey stick’ LED display
Especificaciones
200 to 2000 rpm | |
Stainless Steel | |
120/230 V | |
18 cm | |
30 cm | |
15 x 15 cm | |
18 cm | |
50/60 Hz | |
Analog | |
Two 25-mm PTFE-coated stir bars and power cord with plug. |
1 | |
15 L | |
3.625 in. | |
11.75 in. | |
6 x 6 in. | |
7 in. | |
120 to 230 VAC, 50/60 Hz | |
White | |
Stuart Magnetic Analog Stirrer, Stainless Steel, White; 120-230V |