missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Magnetic Analog Stirrer
Custom designed Stuart™ Magnetic Analog Stirrers provide precision stirring up to 1400 rpm
£390.00 - £483.70
Specifications
Speed | 200 to 2000 rpm |
---|---|
Stirring Positions | 1 |
Capacity | 15 L |
Voltage | 120/230 V |
Height (English) | 3.625 in. |
Product Code | Brand | Color | Top Plate Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Top Plate Material | Price | Quantity & Availability | ||||
16361776
|
Cole-Parmer™
04805-52 |
Blue | Ceramic | ||||||
16371776
|
Cole-Parmer™
04805-54 |
Black | Ceramic | ||||||
16381776
|
Cole-Parmer™
04805-53 |
White | Ceramic | ||||||
16371806
|
Cole-Parmer™
SS151B |
Blue | Stainless Steel | ||||||
16381806
|
Cole-Parmer™
SS151K |
Black | Stainless Steel | ||||||
16391806
|
Cole-Parmer™
SS151W |
White | Stainless Steel | ||||||
Description
- Capable of mixing large volumes, up to 15 L
- Stirring speed is indicated by a ‘hockey stick’ LED display
Specifications
200 to 2000 rpm | |
15 L | |
3.625 in. | |
11.75 in. | |
6 x 6 in. | |
7 in. | |
120 to 230 VAC, 50/60 Hz | |
Analog |
1 | |
120/230 V | |
18 cm | |
30 cm | |
15 x 15 cm | |
18 cm | |
50/60 Hz | |
Two 25-mm PTFE-coated stir bars and power cord with plug. |