missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Overhead Stirrer
General purpose overhead stirrer for volumes up to 15 L
Brand: Cole-Parmer™ 99968-27
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Overhead stirrer, general purpose
- Used with volumes up to 15L
- Aqueous to low viscosity liquids
- Keyless chuck
- Quiet running
- Stand is sold separately
Specifications
100 to 2000 rpm | |
230 V | |
3 to 8 mm | |
85 mm | |
50/60 Hz | |
Hollow shaft, keyless chuck | |
20,000 mPas |
25 L | |
80 w | |
230 mm | |
230V, 50/60Hz, 80w | |
For day to day laboratory use with aqueous and low viscosity liquids such as light oils, up to 25L | |
27 Ncm | |
3.2 kg |