missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Subframe, Adjustable In Heightup To 600 mm, For Un55Pa

Use these frames with Memmert convection ovens. Memmert™ Convection and Universal Oven Subframes are adjustable in height to fit your needs.

Brand:  Memmert™ UN55paB29747

Product Code. 16354427

  • £301.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Adjustable Subframe
  • Memmert Oven size 30 to 75: height 600mm
  • Size 110 to 450: height 500mm
Specifications

Specifications

Models 55 and 75
Subframe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Subframe, Adjustable In Heightup To 600 mm, For Un55Pa >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.