missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation SunFire C18 Column Method Validation Kit
This kit consists of three Sunfire C18 columns packed with three different batches of sorbent.
£2880.00 - £3330.00
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Max. Pressure | 6000 psi (415 Bar) |
Particle Shape | Spherical |
Pore Size | 100 Å |
Quantity | 3/Pk. |
Product Code | Brand | Length (Metric) | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Particle Size | Price | Quantity & Availability | ||||
13250450
|
Waters Corporation
186002675 |
100 mm | 3.5 μm |
£2880.00
Pack of 3 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
10700486
|
Waters Corporation
186002676 |
150 mm | 3.5 μm |
£3105.00
Pack of 3 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
13290450
|
Waters Corporation
186002679 |
150 mm | 5 μm |
£3015.00
Pack of 3 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
13200460
|
Waters Corporation
186002680 |
250 mm | 5 μm |
£3330.00
Pack of 3 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
Description
- Includes three Sunfire C18 columns packed with three different batches of sorbent.
Specifications
4.6 mm | |
Spherical | |
3/Pk. | |
Yes |
6000 psi (415 Bar) | |
100 Å | |
L1 | |
Method Validation Kit |