missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf - Chrome Finish
Set up your storage to suit your lab's requirements. The unique, open-wire design of Metro's Super Adjustable Super Erecta™ chrome finish wire shelf permits many configurations, free circulation of air, and minimizes dust accumulation.
Brand: Metro™ A2148NC
Includes: Each shelf shipped with one pack of four nonconductive sleeve/wedges.
Description
Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items. Can be loaded and unloaded easily from all sides.
- Hard, durable surface
- Abrasion resistant
- Ideal for dry, noncorrosive environments
- Shelves adust in 1 in. increments with patented shelf-release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools; assembled units are nonconductive
Order Info
Posts sold separately.
Specifications
48 x 21 in. (121.9 x 53 cm) | |
Metro™ Super Erecta™ adjustable shelving system | |
48 in. | |
21 in. | |
Chrome |
Ideal for drying, non corrosive environments | |
Four non conductive sleeve/wedges | |
121.9 cm | |
53 cm |