missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf - Chrome Finish

Set up your storage to suit your lab's requirements. The unique, open-wire design of Metro's Super Adjustable Super Erecta™ chrome finish wire shelf permits many configurations, free circulation of air, and minimizes dust accumulation.

Brand:  Metro™ A2160NC

 View more versions of this product

Product Code. 15986831

  • £156.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Each shelf shipped with one pack of four nonconductive sleeve/wedges.
This item is not returnable. View return policy

Description

Description

Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items. Can be loaded and unloaded easily from all sides.

  • Hard, durable surface
  • Abrasion resistant
  • Ideal for dry, noncorrosive environments
  • Shelves adust in 1 in. increments with patented shelf-release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools; assembled units are nonconductive

Order Info

Posts sold separately.

Specifications

Specifications

60 x 21 in. (152.4 x 53 cm)
Metro™ Super Erecta™ adjustable shelving system
60 in.
21 in.
Chrome
Ideal for drying, non corrosive environments
Four non conductive sleeve/wedges
152.4 cm
53 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers