missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Design your storage to suit your lab's needs. Metro Super Erecta Chrome Wire Shelf in Brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

Brand:  Metro™ 2172BR

 View more versions of this product

Product Code. 15966641

  • £160.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Plastic sleeves and wedges.
This item is not returnable. View return policy

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Specifications

72 x 21 in. (183 x 53 cm)
Metro™ Super Erecta™ shelving system
72 in.
600 lb.
21 in.
Chrome
Brite
Plastic sleeves and wedges
183 cm
272 kg
53 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers