missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes

Available with caps that include integral ethylene propylene O-ring
Brand: Labcon 3640-870-000-9
34.98 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.
Description
- Screw Cap Style Microcentrifuge Tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
No cap | |
Autoclavable | |
Natural | |
Centrifugation | |
0.5 mL | |
Non-sterile | |
No | |
20,000 RCF |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.5 mL | |
Polypropylene Resin | |
500 Tubes/Bag, 10 Bags/Cs | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ Microcentrifuge Tubes | |
Not Included | |
Microcentrifuge Tube (Self-standing) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes > Freestanding Microcentrifuge Tube; 500 tubes per bag/10 bags per case; Non-sterile
Spot an opportunity for improvement?Share a Content Correction