missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes
Available with caps that include integral ethylene propylene O-ring
Brand: Labcon 3641-870-000-9
142.92 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Screw Cap Style Microcentrifuge Tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
Flat screw caps | |
20,000 RCF | |
With caps in separate bags | |
0.5 mL | |
Polypropylene Resin | |
500 Tubes and 500 Caps in Separate Bags/Pk, 10 Pk/Cs | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ Microcentrifuge Tubes |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Microcentrifuge Tube (Self-standing) | |
Autoclavable | |
Natural | |
Centrifugation | |
0.5 mL | |
Non-sterile | |
No |