missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes
Available with caps that include integral ethylene propylene O-ring
Brand: Labcon 3630-870-000-9
37.38 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.
Description
- Screw Cap Style Microcentrifuge Tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
20,000 RCF | |
Without caps | |
0.5 mL | |
40 mm | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ Microcentrifuge Tubes |
13 mm | |
Microcentrifuge Tube | |
Autoclavable | |
Natural | |
Polypropylene Resin | |
500 Tubes/Bag, 10 Bags/Cs | |
Non-sterile | |
No |