missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 13 mm Dia. Culture Tubes

SuperClear™ culture tubes are ideal for cell culture and general laboratory use.
£20.15 - £124.00
Specifications
Color | Clear |
---|---|
Length (Metric) | 100 mm |
Disposable | Single-use |
Graduated | No |
For Use With (Application) | Cell Culture |
Product Code | Brand | Material | Max. RCF | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Max. RCF | Sterility | Quantity | Price | Quantity & Availability | |||
16684082
![]() |
Labcon™
3426-350-000-9 |
Polypropylene Resin | 3000 x g | Non-sterile | 125 Tubes/Bag, 8 Bags/Cs. |
£91.25
Pack of 1000 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||
16694082
![]() |
Labcon™
3426-355-000-9 |
Polypropylene Resin | 3000 x g | Sterile | 125 Tubes/Bag, 8 Bags/Cs. |
£124.00
Pack of 1000 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||
16664082
![]() |
Labcon™
3411-800-000-9 |
Polypropylene Resin | 3000 x g | Non-sterile | 1000 Tubes/Bag, 1 Bag/Cs. |
£84.75
Pack of 1000 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||
16674082
![]() |
Labcon™
3425-350-000-9 |
Polystyrene | 1500 x g | Non-sterile | 125 Tubes/Bag, 8 Bags/Cs. |
£120.00
Pack of 1000 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||
16654082
![]() |
Labcon™
3410-800-000-9 |
Polystyrene | 1500 x g | Non-sterile | 1000 Tubes/Bag, 1 Bag/Cs. |
£90.28
Pack of 1000 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||
17557906
|
Labcon™
3425-355-000-9 |
Polystyrene | 1500 x g | Sterile | 125 Tubes/Bag, 10 Bags/Cs. |
£20.15
Pack of 125 |
In Stock
Log in to see stock. ![]() |
|||
Description
- With extra thick walls to prevent breakage
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
Clear | |
Single-use | |
Cell Culture | |
8 mL |
100 mm | |
No | |
SuperClear™ |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ SuperClear™ 13 mm Dia. Culture Tubes