missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 13 mm Dia. Culture Tubes
GREENER_CHOICE

SuperClear™ culture tubes are ideal for cell culture and general laboratory use.

Brand:  Labcon™ 3426-355-000-9

 View more versions of this product

Product Code. 16694082

  • £124.00 / Pack of 1000
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Made in USA
Specifications

Specifications

13 mm
Round-bottom Tube
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
100 mm
Single-use
Cell Culture
125 Tubes/Bag, 8 Bags/Cs.
Sterile
3000 x g
Autoclavable
Clear
Polypropylene Resin
No
3.93 in.
SuperClear™
8 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ SuperClear™ 13 mm Dia. Culture Tubes > 13 mm Dia. Culture Tubes; Material: Polypropylene Resin; Max. RCF: 3000 x g; Sterility: Sterile; Quantity: 125 Tubes/Bag, 8 Bags/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.