missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 17 x 100 mm Culture Tubes
GREENER_CHOICE

For cell culture and general laboratory use

Brand:  Labcon 3535-335-000-9

 View more versions of this product

Product Code. 16614102

  • £222.00 / Pack of 500
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Capacity: 14 mL
  • Made in USA
Specifications

Specifications

Polyethylene
1500 RCF
Not Autoclavable
Dual-position Cap
100 mm
Single-use
Culture
25 Tubes/Bag, 20 Bags/Cs.
For Cell Culture and General Laboratory Use
Sterile
25
17 mm
Round-bottom Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Clear
Polystyrene
No
3.93 in.
25 Tubes/Bag
SuperClear™
14 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.