missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 17 x 100 mm Culture Tubes
GREENER_CHOICE

For cell culture and general laboratory use

£80.15 - £328.00

Specifications

Diameter (Metric) 17 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Length (Metric) 100 mm
Disposable Single-use
Graduated No
View More Specs

Products 12
Product Code Brand Closure Type Material Packaging Quantity Color Price Quantity & Availability  
Product Code Brand Closure Type Material Packaging Quantity Color Price Quantity & Availability  
16644092
GREENER_CHOICE
View Documents
Labcon
3516-800-000-9
Dual-position Cap Polypropylene Resin 1000 Tubes/Bag, 1 Bag/Cs. Natural
£173.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16624092
GREENER_CHOICE
View accessory products View Documents
Labcon
3511-800-000-9
Not Included Polypropylene Resin 1000 Tubes/Bag, 1 Bag/Cs. Natural
£80.15
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16674092
GREENER_CHOICE
View accessory products View Documents
Labcon
3526-350-000-9
Not Included Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural
£114.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16634092
GREENER_CHOICE
View Documents
Labcon
3515-800-000-9
Dual-position Cap Polystyrene 1000 Tubes/Bag, 1 Bag/Cs. Clear
£214.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16614092
GREENER_CHOICE
View accessory products View Documents
Labcon
3510-800-000-9
Not Included Polystyrene 1000 Tubes/Bag, 1 Bag/Cs. Clear
£119.60
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16654092
GREENER_CHOICE
View accessory products View Documents
Labcon
3525-350-000-9
Not Included Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear
£133.90
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16604102
GREENER_CHOICE
View Documents
Labcon
3529-355-000-9
Dual-position Cap Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural
£328.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16684092
GREENER_CHOICE
View accessory products View Documents
Labcon
3526-355-000-9
Not Included Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural
£163.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16624102
GREENER_CHOICE
View Documents
Labcon
3536-335-000-9
Dual-position Cap Polypropylene Resin 25 Tubes/Bag, 20 Bags/Cs. Natural
£160.16
Pack of 500
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16694092
GREENER_CHOICE
View Documents
Labcon
3528-355-000-9
Dual-position Cap Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear
£298.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16664092
GREENER_CHOICE
View accessory products View Documents
Labcon
3525-355-000-9
Not Included Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear
£195.00
Pack of 1000
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
16614102
GREENER_CHOICE
View Documents
Labcon
3535-335-000-9
Dual-position Cap Polystyrene 25 Tubes/Bag, 20 Bags/Cs. Clear
£222.00
Pack of 500
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Capacity: 14 mL
  • Made in USA
Specifications

Specifications

17 mm
100 mm
No
3.93 in.
SuperClear™
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Single-use
Culture
For Cell Culture and General Laboratory Use
14 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ 17 x 100 mm Culture Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.