missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ Microcentrifuge Tubes without Caps, 1.7 mL

These microcentrifuge tubes are complete with side graduations and a frosted writing surface.

Brand:  Labcon™ 3033-874-000-9

 View more versions of this product

Product Code. 17577886

  • £21.00 / Pack of 500
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microcentrifuge tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • High centrifuging
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

USP Class VI
20,000 RCF
Red
Bagged
39.3 mm
500 Tubes/Pk., 10 Pk./Cs.
ATP, RNase/DNase and Endotoxin-free
SuperClear™
10.7 mm
Autoclavable
Polypropylene Resin
Centrifugation
500/Pk.
1.7 mL
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers