missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ Microcentrifuge Tubes without Caps, 1.7 mL
These microcentrifuge tubes are complete with side graduations and a frosted writing surface.
£22.55 - £27.10
Specifications
Diameter (Metric) | 10.7 mm |
---|---|
Max. RCF | 20,000 RCF |
Autoclavable | Autoclavable |
Material | Polypropylene Resin |
Format | Bagged |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16634012
|
Labcon™
3033-870-000-9 |
Natural |
£23.05
Pack of 500 |
In Stock
Log in to see stock. |
|||||
17597886
|
Labcon™
3033-877-000-9 |
Blue |
£22.55
Pack of 500 |
In Stock
Log in to see stock. |
|||||
17567886
|
Labcon™
3033-873-000-9 |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17557886
|
Labcon™
3033-872-000-9 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17507896
|
Labcon™
3033-878-000-9 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17577886
|
Labcon™
3033-874-000-9 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17587886
|
Labcon™
3033-876-000-9 |
Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17517896
|
Labcon™
3033-879-000-9 |
Assorted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Microcentrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging
- Freezable to -80°C
- Made in USA
Specifications
10.7 mm | |
Autoclavable | |
Bagged | |
39.3 mm | |
1.7 mL | |
Non-sterile |
20,000 RCF | |
Polypropylene Resin | |
Centrifugation | |
500/Pk. | |
ATP, RNase/DNase and Endotoxin-free | |
SuperClear™ |