missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ Specimen Collection and Transport Tubes
The SuperClear™ Specimen Collection and Transport Tubes are leakproof, freestanding tubes. Meet the IATA and U.S. DOT 95kPa performance specifications legally required when shipping samples by ground or air. Suitable for use in medical, diagnostic and research labs.
£421.00 - £426.00
Specifications
Product Type | Transport Tube (Self-Standing) |
---|---|
Certifications/Compliance | ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens |
Closure Color | Teal |
Autoclavable | Autoclavable |
Bottom Shape | Conical (Self-standing) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30058131
|
Labcon™
3813-875-000-9 |
5 mL |
£421.00
Pack of 1000 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
30058130
|
Labcon™
3814-875-000-9 |
10 mL |
£426.00
Pack of 1000 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
Description
- Specimen Collection and Transport Tube
- Labcon; SuperClear™
- Cap with integral molded elastomeric seal (for articles supplied with caps)
- Includes molded graduations and writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
- Polypropylene USP Class VI resin; Centrifuging to 12,000 x G
- Freezable to -80°C
- Autoclavable (with caps attached)
- Made in USA.
Specifications
Transport Tube (Self-Standing) | |
Teal | |
Conical (Self-standing) | |
External | |
-80°C freezers, fridges, centrifuges | |
2 bags of 500 tubes and 2 bags of 500 caps each | |
Yes | |
Single-use | |
Yes | |
Polyethylene | |
Screw cap with integral molded elastomeric seal |
ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens | |
Autoclavable | |
Polypropylene (Medical Grade) | |
Specimen Collection, Transport Tubes | |
Every mL | |
500 | |
Sterile | |
12,000 x g | |
No | |
Yes | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ SuperClear™ Specimen Collection and Transport Tubes