Learn More
Thermo Scientific™ SuperNuova+™ Hotplate Series
Get reliable performance, dependable safety and simple operation.
Brand: Thermo Scientific™ HP88857195
598.78 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
Intuitive design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty

Specifications
7.25 in. x 7.25 in. | |
COA | |
EU-Style, UK-Style, AUS-Style, CN-Style | |
230 V | |
Ceramic | |
Ambient to 450°C | |
13 in. | |
8.2 in. | |
33 cm | |
20.8 cm | |
50/60 Hz |
Hot Plate | |
LED | |
Square | |
3 Years | |
7.25 x 7.25 in. | |
3.8 in. | |
10.8 lb. | |
9.7 cm | |
4.9 kg | |
230 V, 50/60 Hz |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.