missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series

Get reliable performance, dependable safety and simple operation.

£949.30 - £1339.19

Specifications

Frequency 50/60 Hz
Type Stirring Hotplate, Stirrer
Shape Square
Stirring Range 50 to 1500 rpm
Warranty 3 Years
View More Specs

Products 3
Product Code Brand Size Top Plate Material Electrical Requirements Plug Type Price Quantity & Availability  
Product Code Brand Size Top Plate Material Electrical Requirements Plug Type Price Quantity & Availability  
15433650
View Documents Promotion Details
Thermo Scientific™
SP88850195
10.25 x 10.25 in. Ceramic 230 V 50/60 Hz EU/UK/AUS/CN
£1339.19
Each
Estimated Shipment: 12-05-2025
to see stock.
Add to basket
 
15413620
View Documents Promotion Details
Thermo Scientific™
SP88857195
7.25 x 7.25 in. Ceramic 230 V 50/60 Hz EU/UK/AUS/CN
£949.30
Each
Estimated Shipment: 12-05-2025
to see stock.
Add to basket
 
15433620
View Documents Promotion Details
Thermo Scientific™
SP88857198
7.25 x 7.25 in. Aluminum 230 V 50/60 Hz EU/UK/AUS/CN
£1127.30
Each
Estimated Shipment: 09-09-2025
to see stock.
Add to basket
 
Description

Description

Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Specifications

Specifications

50/60 Hz
Square
3 Years
Stirring Hotplate, Stirrer
50 to 1500 rpm
LED
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.