missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 1200 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips boast UltraFine™ points.
Brand: Labcon™ 1068-260-000-9
Additional Details : Weight : 6.35030kg
Description
- Fits 1200 μL Rainin™ LTS Style Pipettors
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1200 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
UltraFine | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Natural | |
3.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
480 Tips/Refill, 10 Refills/Cs. | |
Yes | |
Rainin LTS | |
SuperSlik Low Retention |