missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 1200 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips boast UltraFine™ points.
£27.10 - £53.70
Specifications
Volume (Metric) | 1200 μL |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Length (English) | 3.5 in. |
Length (Metric) | 88.9 mm |
Product Code | Brand | Certifications/Compliance | Graduated | Sterility | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Graduated | Sterility | Quantity | Price | Quantity & Availability | ||
16641923
|
Labcon™
1068-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | No | Non-sterile | 480 Tips/Refill, 10 Refills/Cs. |
£27.10
Pack of 480 |
In Stock
Log in to see stock. |
||
16651923
|
Labcon™
1068-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | No | Non-sterile | 96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. |
£49.45
Pack of 576 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
16661923
|
Labcon™
1068-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | No | Sterile | 96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. |
£53.70
Pack of 576 |
In Stock
Log in to see stock. |
||
17527836
|
Labcon™
1068-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Yes | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Fits 1200 μL Rainin™ LTS Style Pipettors
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1200 μL | |
Autoclavable | |
88.9 mm | |
UltraFine | |
Rainin LTS |
Natural | |
3.5 in. | |
Liquid Handling | |
Single-use | |
Polypropylene Resin |