missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1168-265-000-9

Additional Details : Weight : 6.80390kg

 View more versions of this product

Product Code. 16683982

  • £33.40 / Pack of 480
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • FlexTop™ Extended Length
  • Fits Popular 1000 and 1250 μL Pipettors
  • Ultra low fluid retention
  • Low mounting and ejection forces less than 3 kg
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1250 μL
Sterile
Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
480 tips / low waste Eclipse™ refill; 10 refills / case
Single-use
No
Polypropylene Resin
Non-Filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine
480 tips / low waste Eclipse™ refill
Universal Fit
SuperSlik Low Retention
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers