missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips
Low mounting and ejection forces less than 3 kg
£32.35 - £64.30
Specifications
Volume (Metric) | 1250 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.50 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16673982
|
Labcon
1168-260-000-9 |
480 tips / low waste Eclipse™ refill; 10 refills / case | Non-sterile |
£32.35
Pack of 480 |
In Stock
Log in to see stock. |
||||
16683982
|
Labcon
1168-265-000-9 |
480 tips / low waste Eclipse™ refill; 10 refills / case | Sterile |
£33.40
Pack of 480 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
16693982
|
Labcon
1168-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
£38.55
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16603992
|
Labcon
1168-960-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk. / case | Non-sterile |
£50.00
Pack of 576 |
In Stock
Log in to see stock. |
||||
16613992
|
Labcon
1168-965-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Sterile |
£64.30
Pack of 576 |
In Stock
Log in to see stock. |
||||
Description
- Pipette Tip
- FlexTop™ Extended Length
- Fits Popular 1000 and 1250 μL Pipettors
- Ultra low fluid retention
- Low mounting and ejection forces less than 3 kg
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1250 μL | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No |
Non-Filtered | |
Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
Universal Fit | |
SuperSlik Low Retention |