missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 20 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips with UltraFine™ points are available in resealable bags, racks, or refills.
Brand: Labcon™ 1066-800-000-9
Additional Details : Weight : 0.25850kg
Description
- Fits 20 μL Rainin™ LTS style pipettes
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Made in USA
Specifications
20 μL | |
Non-sterile | |
Autoclavable | |
48.3 mm | |
ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Rainin LTS | |
SuperSlik |
Non-filtered | |
Clear | |
1.9 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Flextop | |
Single-use | |
Yes | |
Polypropylene Resin |